Shop LEGRAND

Toggle Switch Cover, Ivory

  • Mfr # 5507SW
  • Zoro # G2988754

product price: 
$
6.39
/ea

Key Features

Fittings Sub-Category
Covers
Type
Raceway
Color
Ivory
For Use With
4000 Wall Source Box Raceways, 40N2 Wall Source Box Raceways, 60N2 Wall Source Box Raceways, V2400 Wall Source Box Raceways
Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5507SW
Zoro #
G2988754
UPC #
786776036930
Country of Origin
United States
Item
Toggle Switch Cover
Fittings Sub-Category
Covers
Type
Raceway
Color
Ivory
For Use With
4000 Wall Source Box Raceways, 40N2 Wall Source Box Raceways, 60N2 Wall Source Box Raceways, V2400 Wall Source Box Raceways
Material
PVC
Voltage
600.0 V
Features
3-Channel Raceway With Breakaway Dividers, Devices Can Be Mounted In-Line, Large Cable Capacity In A Low Profile Design, Made Of Rugged Durable Pvc Material, Offset Or Combined
Backing
Non-Adhesive
Function
For Covering Standard Toggle Switches
Standards
File E90377 Guide RJYT, File E90378 Guide RJTX, Meets Article 388 of NEC and Meets Section 12-600 of CEC, UL and cUL Listed
Mounting
Screw On
Material of Construction
Non-Metallic
Series
CableSmart 40N2
Cover Closure
Screw On
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
Application Sector
Residential/Commercial
Special Features
Adjustable mounting brackets. Color options. Compatible with A/V devices. Increased productivity. Concealed fiber storage spool.
Product Line
Wiremold
cULus Listed
Yes
Product Environmental Profile
Yes
Shell Material
PVC
Wire Color
Ivory
Compatible Product Type
4000 Wall Source Box Raceways, 40N2 Wall Source Box Raceways, 60N2 Wall Source Box Raceways, V2400 Wall Source Box Raceways
Traction Material
PVC

Dimensions

Width
1.88 in
Length
4.25 in
Length (In.)
4 1/2 in
Width (In.)
1 7/8 in
Length (Straight Wireway)
4.25 in
For Raceway Height
2 in
Raceway Width
4 in
For Raceway Width
4 in
Raceway Height
2 in
For Raceway Width x Height
4 in x 2 in
Fits Chest Size
3-Channel Raceway With Breakaway Dividers, Devices Can Be Mounted In-Line, Large Cable Capacity In A Low Profile Design, Made Of Rugged Durable Pvc Material, Offset Or Combined

Description

Toggle Switch Cover, For Raceway Width x Height 4 in x 2 in, Series CableSmart 40N2, Material of Construction Non-Metallic, Cover Closure Screw On, Color Ivory, Length (In.) 4 1/2 in, Width (In.) 1 7/8 in, For Use With 4000 Wall Source Box Raceways, 40N2 Wall Source Box Raceways, 60N2 Wall Source Box Raceways, V2400 Wall Source Box Raceways

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.