Key Blank, Push Locks
- Mfr # 8TS-B
- Zoro # G2992577
product price:Â
$
1.45
/ea
Key Features
Finish
Copper Flash Nickel Plated
Material
Steel
For Use With
3400 Push Locks
Type
flat
Lock Manufacturer
LCA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8TS-B
- Zoro #
- G2992577
- UPC #
- -
- Country of Origin
- United States
- Item
- Key Blank
- Finish
- Copper Flash Nickel Plated
- Material
- Steel
- For Use With
- 3400 Push Locks
- Type
- flat
- Lock Manufacturer
- LCA
- Product Type
- Key Blank
- Compatible Lock Manufacturer
- LCA
- Compatible Lock Types
- Cylindrical Locks, Mortise, Padlocks, Tubular
- Shell Material
- Steel
- Traction Material
- Steel
Description
Key Blank, Type flat, Material Steel, Lock Manufacturer LCA, For Use With 3400 Push Locks, Package Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.