Die Module, Code 2-63:58, 1/4-3/8In Cap

  • Mfr # 6CEC6
  • Zoro # G3002641
product price: 
$
2.79
/ea

Key Features

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Hydraulic Hose Crimping
For Use With - Crimping Tool
6CEC4
For Use With
6CEC4
Application
Hoses and Cables
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6CEC6
Zoro #
G3002641
UPC #
190735539736
Country of Origin
China

Dimensions

Length (In.)
1 5/16 in

Details

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Hydraulic Hose Crimping
Item
Hydraulic Hose Crimping Die Module
For Use With - Crimping Tool
6CEC4
For Use With
6CEC4
Application
Hoses and Cables
Cable Type
Strand Wire
Hydraulic Hose Capacity - Crimper
1/4 in to 3/8 in
Shop By
Closeouts
Maximum Hose Crimping Capacity
3/8 in
Minimum Hose Crimping Capacity
1/4 in
Product Type
Hydraulic Hose Crimping Die Module

Description

Hydraulic Hose Crimping Die Module, Product Type Hydraulic Hose Crimping Die Module, Maximum Hose Crimping Capacity 3/8 in, Minimum Hose Crimping Capacity 1/4 in, Compatible Grainger Part Number 6CEC4

Ratings & reviews