Profile Support Bracket, 8"
- Mfr # FASP200PG
- Zoro # G300404628
product price:Â
$
9.69
/ea
Key Features
Finish
Galvanized
Material
Steel
For Use With
Cablofil 4 in Width Mesh Tray, Trays
Height
1 1/16 in
Width
2 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FASP200PG
- Zoro #
- G300404628
- UPC #
- 800388001879
- Country of Origin
- China
- Item
- Profile Support Bracket
- Finish
- Galvanized
- Material
- Steel
- For Use With
- Cablofil 4 in Width Mesh Tray, Trays
- Number of Pieces
- 1
- Shell Material
- Steel
- Compatible Product Type
- Cablofil 4 in Width Mesh Tray, Trays
- Traction Material
- Steel
Dimensions
- Height
- 1 1/16 in
- Width
- 2 11/16 in
- For Tray Width
- 4 in
- Length
- 7 5/8 in
Description
Profile Support Bracket, For Use With Cablofil 4 in Width Mesh Tray, Trays, Finish Galvanized, Material Steel, Height 1 1/16 in, Length 7 5/8 in, Width 2 11/16 in, For Tray Width 4 in, Number of Pieces 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.