Accelerator Pedal Sensor, APS201
- Mfr # APS201
- Zoro # G300564636
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Color
Silver, Black
Connector Gender
Female
Mounting Bracket(s) Included
Yes
Terminal Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APS201
- Zoro #
- G300564636
- UPC #
- 25623045610
- Country of Origin
- Unknown
- Material
- Metal
- Color
- Silver, Black
- Connector Gender
- Female
- Mounting Bracket(s) Included
- Yes
- Terminal Gender
- Male
- Terminal Type
- Blade Terminals
- Connector Shape
- Rectangular
- Mounting Location
- Floor Mounted
- Connector Type
- Bolt On
- Connector Quantity
- 1
- Pedal Assembly Included
- Yes
- Terminal Quantity
- 6
Description
Accelerator Pedal Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.