Shop MURRELEKTRONIK
See all product information
Create Account
CHINA SOCKET MODULE
- Mfr # 4000-72000-3250000
- Zoro # G300692032
product price:Â
$
78.69
/ea
Key Features
Length
68 mm
Width
47 mm
Depth
57 mm
Mounting Style
DIN-rail mountable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4000-72000-3250000
- Zoro #
- G300692032
- UPC #
- -
- Country of Origin
- France
Dimensions
- Length
- 68 mm
- Width
- 47 mm
- Depth
- 57 mm
Details
- Mounting Style
- DIN-rail mountable