Shop LOGO BRANDS

Chicago Cubs Big Boy Chair

  • Mfr # 506-11

  • Zoro # G300696436


product price: 
$
44.99
/ea

Key Features

Includes
Bag
Features
Mesh Pocket, Cup Holder, Accessory Pocket
Maximum Seat Height
24 in
Maximum Load Capacity
350 lb.
Series
NCAA Stock Schools
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
506-11
Zoro #
G300696436
UPC #
806293506119
Country of Origin
China

Dimensions

Maximum Seat Height
24 in
Seat Width
24 in

Details

Includes
Bag
Features
Mesh Pocket, Cup Holder, Accessory Pocket
Maximum Load Capacity
350 lb.
Series
NCAA Stock Schools
Seat Material
Canvas
Adjustable Arm
Yes
Armrest
Yes
Chair/Seat Type
Camping Chair
Item
Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews