Main Condensor
- Mfr # P220L1
- Zoro # G301209796
product price:Â
$
1,380.99
/ea
Free Shipping & Returns
Key Features
Dimensions
12 in x 9 in x 5 in
For Use With
BEING Rotary Evaporators
Features
Made of High Quality Borosilicate Glass
Overall Length
12 in
Overall Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P220L1
- Zoro #
- G301209796
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dimensions
- 12 in x 9 in x 5 in
- Overall Length
- 12 in
- Overall Height
- 5 in
- Overall Width
- 9 in
- Wire Rope Length
- 12 in
- Length
- 12 in
- Fits Chest Size
- Made of High Quality Borosilicate Glass
Details
- Item
- Main Condensor
- For Use With
- BEING Rotary Evaporators
- Features
- Made of High Quality Borosilicate Glass
- Product Type
- Main Condenser
- Compatible Product Type
- Being Rotary Evaporators
Description
Main Condensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.