Shop IGLOO
See all product information
Create Account
Cooler, Wire Rack
- Mfr # 25043
- Zoro # G3015415
product price:Â
$
79.99
/ea
Key Features
Color
Silver
Width
15 in
Height
11 in
Material
Steel
Includes
1 1/2 in Webbed Strap with Buckle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25043
- Zoro #
- G3015415
- UPC #
- 034223063351
- Country of Origin
- China
- Item
- Wire Cooler Rack
- Color
- Silver
- Material
- Steel
- Includes
- 1 1/2 in Webbed Strap with Buckle
- For Use With
- 6 to 15 gal. Coolers
- Cooler Rack Holds
- 10 gal
- Product Type
- Cooler Rack
- Compatible Manufacturer Part Number
- 4101, 42052, 48154, 765
- Attachment Style
- Strap with Buckle
- Shell Material
- Steel
Dimensions
- Width
- 15 in
- Height
- 11 in
- Overall Height
- 11 in
- Overall Width
- 15 in
- Compatible Cooler Size
- 10 gal
- Overall Length
- 13 11/16 in
- Wire Rope Length
- 13 11/16 in
- Length
- 13 11/16 in
Description
Wire Cooler Rack, Cooler Rack Holds 10 gal, Height 11 in, Width 15 in, Material Steel, Color Silver, Includes 1 1/2 in Webbed Strap with Buckle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.