MULTI-TIER STACK CART - SMALL BIN
- Mfr # TSCT-SMB
- Zoro # G301793639
product price:Â
$
60.25
/ea
Key Features
Color
Gray
Overall Height
8.5
Overall Length
15.5
Overall Width
11.5
Includes
(1) Plastic Multi-Tier Stack Cart Small Bin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSCT-SMB
- Zoro #
- G301793639
- UPC #
- 691215044141
- Country of Origin
- United States
- Color
- Gray
- Includes
- (1) Plastic Multi-Tier Stack Cart Small Bin
- Material
- Plastic
- Weight
- 3
- Features
- Heavy duty plastic provides secure storage. Deep design conveniently holds materials. Gray color offers an attractive look. Conveniently designed to work with multi tier stock cart
- Application
- Multi-tier stock cart, additional plastic bins.
- For Use With
- TSCT-2, TSCT-3, TSCT-2B, TSCT-3B
Dimensions
- Overall Height
- 8.5
- Overall Length
- 15.5
- Overall Width
- 11.5
- Length
- 15.5
- Width
- 11.5
- Depth
- 15.5
- Height
- 8.5
- Size
- 15.5 x 11.5 x 8.5
Description
Multi-Tier Stock Cart, additional Plastic Bins.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.