Shop POST-IT
See all product information
Create Account
Pad, Easel, Post-It, Plain, We Pk
- Mfr # MMM559
- Zoro # G301823176
product price:Â
$
78.39
/pk of 2, $39.20/ea
Key Features
Color
White
Sheet Size
25 in x 30 in
Features
Removable, Sturdy Back, Self-adhesive, Resist Bleed-through, Repositionable
Basis Weight
18.5 lb
Cover Material
Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MMM559
- Zoro #
- G301823176
- UPC #
- -
- Country of Origin
- United States
- Item
- Easel Pad
- Color
- White
- Features
- Removable, Sturdy Back, Self-adhesive, Resist Bleed-through, Repositionable
- Basis Weight
- 18.5 lb
- Cover Material
- Cardboard
- Number of Sheets
- 30
- Binding Type
- Stapled
- Paper Type
- Plain
- Binding Location
- Top
Dimensions
- Sheet Size
- 25 in x 30 in
Description
With sheets that can stick almost anywhere, Post-it Easel Pads foster the imaginative thinking that lays the foundation for future growth. So when you want to successfully plan, collaborate, capture and build on ideas, they're ready to help you succeed. These Post-it Easel Pad sheets feature premium, bright-white paper that resists marker bleedthrough. They stick to most surfaces and can be repositioned again and again without surface damage. Sturdy backcard features a handle for easy portability and universal slots to fit most easel stands.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.