Tall Shift Knob Assembly for M12 FUEL 3/8 in. High Speed Ratchet
- Mfr # 49-06-2567
- Zoro # G301866203
product price:Â
$
40.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
3/8 in Square Drive Accessories
Features
Durability, Tall Shift Knob Design Allows for Easier Directional Change
Number of Pieces
1
Compatible Manufacturer Model Number
2567-20
Product Type
Ratchet Knob Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-06-2567
- Zoro #
- G301866203
- UPC #
- 045242603992
- Country of Origin
- China
- Item
- Tall Shift Knob Assembly
- For Use With
- 3/8 in Square Drive Accessories
- Features
- Durability, Tall Shift Knob Design Allows for Easier Directional Change
- Number of Pieces
- 1
- Compatible Manufacturer Model Number
- 2567-20
- Product Type
- Ratchet Knob Assembly
- Compatible Product Type
- 3/8 in Square Drive Accessories
Dimensions
- Fits Chest Size
- Durability, Tall Shift Knob Design Allows for Easier Directional Change
Description
3/8" High Speed Ratchet Tall Shift Knob Assembly can replace the original anvil assembly on the MILWAUKEE M12 FUEL 3/8". High Speed Ratchet for easier change of direction. The premium design offers you greater durability. Tools required for assembly (not included): snap ring pliers and a flat head screwdriver. Instructions for installation included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.