Black Reclining Gaming Chair with Footrest
- Mfr # CH-00288-BK-BK-GG
- Zoro # G301929717
product price:
$
291.99
/ea
Free Shipping & Returns
Key Features
Style
Reclining Game Chair
Material
Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
Length
68
Height
51.25
Width
28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-00288-BK-BK-GG
- Zoro #
- G301929717
- UPC #
- 889142999485
- Country of Origin
- China
- Style
- Reclining Game Chair
- Color
- Black
- Material
- Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
- Capacity
- 280
- Weight
- 44
Dimensions
- Length
- 68
- Height
- 51.25
- Width
- 28
- Overall Length
- 68
- Overall Width
- 28
- Overall Height
- 51.25
Description
Sit back, take a deep breath and get ready to have your mind blown when you take a ride in this thickly padded, reclining gaming chair with massaging lumbar. The removable lumbar pillow will not only support your lower back but will also massage those tense muscles when you plug in the attached 3 ft. USB cord so you can keep that marathon gaming session going without cramping up. When you need a breather from the action, recline this high back chair 95° ~ 175° to relax and open your diaphragm. Reclining chairs cradle your body in a comfortable position while relieving pressure from your back from sitting upright. The arms actually recline along with the back to keep you comfortable. Pull the loop to slide out the footrest, flip it up and take a quick power nap to recharge your batteries. Video game chairs are designed specifically for gamers comfort but will make an excellent ergonomic chair for the office, dorm room, or home office. Easily reach work surfaces without strain with the pneumatic level and elevate your feet on the footrest while typing to relieve leg pressure. A 5-star nylon base and sporty looking casters allow you to move this chair wherever you need it. Spills clean up effortlessly with a solvent based cleaner. Get the ultimate gaming experience when you add our black gaming desk with cup holder, headphone hook, and monitor/smartphone stand or gamer workstation with headphone holder and cable management.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.