Indexable Drilling Insert
- Mfr # SCMT110406XMEPR1225
- Zoro # G302016065
product price:Â
$
22.45
/ea
Sold in multiples of 10 for
$224.50
Key Features
Insert Size
110406
Grade
PR1225
Inscribed Circle
0.433 in
Insert Shape
90 Degree Square
Nose Radius
0.024 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCMT110406XMEPR1225
- Zoro #
- G302016065
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Insert Size
- 110406
- Nose Radius
- 0.024 in
- Insert Thickness
- 0.177 in
Details
- Item
- Indexable Drill Insert
- Grade
- PR1225
- Inscribed Circle
- 0.433 in
- Insert Shape
- 90 Degree Square
- Coating
- PVD
- Chip-Breaker
- Yes
- Relief Angle
- 90 Degrees
- Insert Material
- Carbide
- Hand
- Right-Hand
- Series
- DRV
- Application
- Drilling
Description
Indexable Drill Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.