POWER WINDOW SWITCH
- Mfr # DS-2325
- Zoro # G302036094
product price:Â
$
54.99
/ea
Key Features
Series
Standard Intermotor
Color
Black
Terminal Gender
Male
Connector Gender
Female
Position
Front, Driver Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS-2325
- Zoro #
- G302036094
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Window Switch
- Series
- Standard Intermotor
- Color
- Black
- Terminal Gender
- Male
- Connector Gender
- Female
- Position
- Front, Driver Side
- Number of Buttons
- 6
- Terminal Type
- Pin
- Number of Connectors
- 1
- Number of Terminals
- 10
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.