POWER WINDOW SWITCH
- Mfr # DWS1998
- Zoro # G302036667
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
9
Connector Gender
Female
Color
Black
Shape
Rectangular
Finish
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWS1998
- Zoro #
- G302036667
- UPC #
- 33086428024
- Country of Origin
- Unknown
Details
- Item
- Switch
- Number of Pieces
- 9
- Connector Gender
- Female
- Color
- Black
- Shape
- Rectangular
- Finish
- Plastic
- Motor Voltage
- 12V
- Attachment Type
- Push On
- Connector Quantity
- 1
- Material
- Plastic
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.