OXYGEN SENSOR
- Mfr # 18002
- Zoro # G302153333
product price:Â
$
122.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Mounting Style
Threaded
Sensor Type
Heated
Universal Fit
No
Connector Type
Male Spade
Wrench Size
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18002
- Zoro #
- G302153333
- UPC #
- 28851180023
- Country of Origin
- Unknown
Dimensions
- Wrench Size
- 22 mm
- Wiring Harness Length
- 34.84 mm
Details
- Mounting Style
- Threaded
- Sensor Type
- Heated
- Universal Fit
- No
- Connector Type
- Male Spade
- Number of Wires
- 3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.