TAIL LIGHT ASSEMBLY
- Mfr # 11-5501-00
- Zoro # G302153524
product price:Â
$
32.15
/ea
Key Features
Technology
Halogen
Vehicle Fit
Chrysler PT Cruiser (2001-2005)
Lens Color
Red, Amber
Position
Right
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11-5501-00
- Zoro #
- G302153524
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Tail Light Assembly
- Technology
- Halogen
- Vehicle Fit
- Chrysler PT Cruiser (2001-2005)
- Lens Color
- Red, Amber
- Position
- Right
- Housing Material
- Plastic
- Lens Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Includes
- Rear Turn Signal Bulb; Tail Lamp Bulb
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.