CONTROL ARM BUSHING
- Mfr # 8K0407182B
- Zoro # G302187796
product price:Â
$
7.89
/ea
Key Features
Material
NR/Al
Color
Black
Mounting Hole Diameter
12.25 mm
Inside Diameter
12.25 mm
Length
2.16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8K0407182B
- Zoro #
- G302187796
- UPC #
- -
- Country of Origin
- Unknown
- Material
- NR/Al
- Color
- Black
- Number Of Bushings
- 2
- Mounting Type
- Press in
- Adjustable
- No
- Greasable
- No
Dimensions
- Mounting Hole Diameter
- 12.25 mm
- Inside Diameter
- 12.25 mm
- Length
- 2.16 in
- Outside Diameter
- 50.5 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.