Auger Bits
- Mfr # 49912
- Zoro # G302203830
product price:Â
$
10.99
/ea
Key Features
Overall Length
7 1/2 in
Drill Bit Size
3/4 in
Diameter
3/4 in
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49912
- Zoro #
- G302203830
- UPC #
- 024721100139
- Country of Origin
- Brazil
- Item
- Auger Bit
- Finish - Machining
- Bright (Uncoated)
- Cutting Direction
- Right Hand
- Dual Auger
- Yes
- Measurement System
- Fractional Inch
- Auger Center
- Solid
- Number of Spurs
- 1
- Primary Material Application
- Wood
- Auger Style
- Spur Auger
- Drill Bit Point Type
- Coarse Screw Point
- Decimal Equivalent
- 0.75
- Sub Brand
- I-100
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Hex
- Finish
- Bright (Uncoated)
- Shank Type
- Hex
- For Workpiece Material
- Wood
- Material
- Steel
- Point Type
- Coarse Screw Point
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 7 1/2 in
- Drill Bit Size
- 3/4 in
- Diameter
- 3/4 in
- Shank Diameter
- 3/4 in
- Flute Length
- 4 1/2 in
- Maximum Drilling Depth
- 4 1/2 in
- Shank Hex Size
- 5/16 in
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
Description
Spur Auger, Auger Bit, 3/4 in, 7 1/2 in Overall Length, Hex, Bright (Uncoated), Shank Diameter 3/4 in, Shank Hex Size 5/16 in, Maximum Drilling Depth 4 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.