Shop HOBART
See all product information
Create Account
Pump Seal
- Mfr # 906410
- Zoro # G302253507
product price:Â
$
37.39
/ea
Key Features
For Use With
Vulcan Dishwasher
Fits Brand
Hobart; Vulcan
Outside Dia. (In.)
5/8 in
Width
1.50 in
Height
2.30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 906410
- Zoro #
- G302253507
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Outside Dia. (In.)
- 5/8 in
- Width
- 1.50 in
- Height
- 2.30 in
- Length
- 1.50 in
Details
- Item
- Pump Seal
- For Use With
- Vulcan Dishwasher
- Fits Brand
- Hobart; Vulcan
Description
, 5/8" Od;Vulcan Dishwasher
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.