Manual Motor Controller Toggle Switch
- Mfr # 87711-138-1
- Zoro # G302258632
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Features
Manual Contactor without Overload Protection
Fits Brand
Hobart
Height
2.50 in
Length
4 in
Type
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87711-138-1
- Zoro #
- G302258632
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.50 in
- Length
- 4 in
- Width
- 2.50 in
Details
- Item
- Manual Motor Controller Toggle Switch
- Features
- Manual Contactor without Overload Protection
- Fits Brand
- Hobart
- Type
- Manual
Description
Arrow Hart Manual Motor Control;Manual Contactor W/O Overload Protection, Switch Only.;For Complte Control # 42-1034;30Amp/600Vac. 3Pst, 3 Phase;On/Off, 6 Screw Term, 2-3/8" Mt Ctrs;Max Motor Ratings:;3Hp, 120Vac;7.5Hp, 240Vac;15Hp, 480-600Vac
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.