Probe
- Mfr # 00-817233
- Zoro # G302266156
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cleveland Kettle Series: Kel, Kep, Ket, Kgl, Kgm, Kgt, Sse, Mixer Series: Mket.
Features
1-1/2 in Under Nut Thread
Fits Brand
Cleveland; Vulcan
Length
7/8 in
Width
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-817233
- Zoro #
- G302266156
- UPC #
- -
- Country of Origin
- United States
- Item
- Probe
- For Use With
- Cleveland Kettle Series: Kel, Kep, Ket, Kgl, Kgm, Kgt, Sse, Mixer Series: Mket.
- Features
- 1-1/2 in Under Nut Thread
- Fits Brand
- Cleveland; Vulcan
- Type
- MPT
- Fluid Type
- Water
Dimensions
- Length
- 7/8 in
- Width
- 3.25 in
- Size
- 3/8 in
- Height
- 7/8 in
Description
(Water Level, 3/8" Mpt, 1-1/2" Under Nut Thread;3 3/8" Total Length;Cleveland;Kettle Series: Kel, Kep, Ket, Kgl, Kgm, Kgt, Sse.;Mixer Series: Mket.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.