Power Switch
- Mfr # 00-824266-00002
- Zoro # G302279675
product price:Â
$
38.55
/ea
Key Features
For Use With
Vulcan Grill Series 900, Gdc
Features
Red Lamp; On/Off; (3) 1/4 in Tabs
Fits Brand
Hobart; Vulcan
Color
Black
Length
1.20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-824266-00002
- Zoro #
- G302279675
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1.20 in
- Height
- 1.30 in
- Width
- 1 in
Details
- Item
- Power Switch For Hobart - Part# 00-824266-00002
- For Use With
- Vulcan Grill Series 900, Gdc
- Features
- Red Lamp; On/Off; (3) 1/4 in Tabs
- Fits Brand
- Hobart; Vulcan
- Color
- Black
- Voltage
- 125/250 V
- Type
- SPST
- Amps
- 16 A at 250V; 20 A at 125V
Description
Lighted Rocker, 15/16" X 1-1/8", Spst, On/Off, 16A/250V,;20 Amp/125V, Red Lamp, 3Ea (1/4" Tabs), -, 115V Red;Light/Red Rocker/Black Bezel;Vulcan Grill Series 900, Gdc
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.