Shop STAR MANUFACTURING
See all product information
Create Account
3 Position Switch
- Mfr # 2E-Z13596
- Zoro # G302280336
product price:Â
$
98.29
/ea
Key Features
Depth
5.9 in
Height
1.2 in
Width
4.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2E-Z13596
- Zoro #
- G302280336
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Depth
- 5.9 in
- Height
- 1.2 in
- Width
- 4.7 in
Description
Rotary Switch, 3 Position, Ge Rotary Switch, 6 Connections,;Tab Terminals,;Toastmaster Toaster Tc14(A), Tc17A, Tc18A, Tc21A
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.