Shop ALLPOINTS
See all product information
Create Account
Drill
- Mfr # 721051
- Zoro # G302309990
product price:Â
$
15.25
/ea
Key Features
Features
Brass Hex Shank
Width
2.50 in
Height
0.50 in
Type
Orifice
Size
#43
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721051
- Zoro #
- G302309990
- UPC #
- -
- Country of Origin
- United States
- Item
- Orifice Drill
- Features
- Brass Hex Shank
- Type
- Orifice
Description
Orifice With Brass Hex Shank, # 43
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.