Shop HONEYWELL MILLER
See all product information
Create Account
Manhandler Winch, Silver, Manual, SS
- Mfr # 8442SS-Z7/65FT
- Zoro # G302321015
product price:Â
$
3,030.99
/ea
Free Shipping & Returns
Key Features
Includes
Carabiner, Mounting Bracket, Pulley
Includes Extension Post
No
Workers per System
1
Weight Capacity
350 lb
Tensile Strength
3,600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8442SS-Z7/65FT
- Zoro #
- G302321015
- UPC #
- 612230174613
- Country of Origin
- United States
- Item
- Manhandler Winch
- Includes
- Carabiner, Mounting Bracket, Pulley
- Includes Extension Post
- No
- Workers per System
- 1
- Weight Capacity
- 350 lb
- Tensile Strength
- 3,600 lb
- Lifeline Material
- Stainless Steel
- Visual Load Indicator
- Yes
- Brand and Series
- Miller(R) ManHandler(TM) Hoist
- Winch Housing Material
- Stainless Steel
- Winch Weight Capacity
- 350 lb
- Winch Cable Tensile Strength
- 3,600 lb
- Winch Cable Material
- Stainless Steel
- Winch Gear Ratio
- 5:1
- Standards
- ANSI Z117.1, OSHA 1910.146
- Operation Mode
- Manual
- Harness End Connection
- Snap Hook
- Includes Cycle Counter
- No
- Confined Space Component
- Winch
- Color
- Silver
- For Equipment Type
- Tripod
- Rated For Lifting
- Materials, Personnel
- Wire Color
- Silver
Dimensions
- Lifeline Length
- 65 ft
- Winch Cable Length
- 65 ft
- Length
- 65 ft
- Winch Cable Diameter
- 0.188 in
Description
Manhandler Winch, For Equipment Type Tripod, Confined Space Component Winch, Includes Carabiner, Mounting Bracket, Pulley, Operation Mode Manual, Winch Cable Length 65 ft, Winch Cable Material Stainless Steel, Winch Weight Capacity 350 lb, Harness End Connection Snap Hook, Rated For Lifting Materials, Personnel, Color Silver, Includes Cycle Counter No, Length 65 ft, Standards ANSI Z117.1, OSHA 1910.146, Visual Load Indicator Yes, Winch Cable Tensile Strength 3,600 lb, Winch Gear Ratio 5:1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.