Tree Staking Material
- Mfr # AT 2G
- Zoro # G302693877
product price:
$
79.99
/ea
Key Features
Material
Polypropylene
Width
6.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AT 2G
- Zoro #
- G302693877
- UPC #
- 780193012546
- Country of Origin
- United States
Dimensions
- Length
- 6.1
- Width
- 6.1
Details
- Material
- Polypropylene
Description
This soft polypropylene tree-staking material has a unique weave with a round edge on all sides to prevent bark damage. Made of soft polypropylene materials with an exclusive weave, ArborTie won’t cut into tree bark, doesn’t unravel like rope or string, and is easy to install. Fastens to any stake or anchoring system with traditional knots or nails. Also ideal for guying, it expands as the tree grows in caliper and thus prevents girdling.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.