Shop VIBCO
See all product information
Create Account
Vibrator Mtg Bracket
- Mfr # VMW-61
- Zoro # G3026947
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Type
RR Car Wedge
Material
Steel
For Use With
Railroad Wedge For 2P-800-1
Application
Railroad cars
Features
For Railroad cars Application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VMW-61
- Zoro #
- G3026947
- UPC #
- -
- Country of Origin
- United States
- Item
- Vibrator Mounting Bracket
- Type
- RR Car Wedge
- Material
- Steel
- For Use With
- Railroad Wedge For 2P-800-1
- Application
- Railroad cars
- Features
- For Railroad cars Application
- Mount Type
- Wedge
- Product Type
- Vibrator Mounting Bracket
- Surface Mount Type
- RR Car Wedge
- Shell Material
- Steel
- Compatible Product Type
- Railroad Wedge For 2P-800-1
- Traction Material
- Steel
Dimensions
- Fits Chest Size
- For Railroad cars Application
Description
Vibrator Mounting Bracket, Material Steel, Mount Type Wedge, Product Type Vibrator Mounting Bracket, Features For Railroad cars Application, For Use With Railroad Wedge For 2P-800-1, Surface Mount Type RR Car Wedge, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.