Shop ECCOTEMP
See all product information
Create Account
L5 Portable Outdoor 1.5 GPM Tankless Water Heater
- Mfr # L5
- Zoro # G302751621
product price:
$
196.99
/ea
Free Shipping & Returns
Key Features
Water Heater Application
Outdoor
Includes
1x 3 Spray Shower Headset
1x 3.5' CSA Certified Gas Regulator and Hose
1x Mounting Hardware
1x Garden Hose Quick Connect and Adapter
1x Product Manual
Cabinet Material
Steel
Depth
5.25
Voltage
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L5
- Zoro #
- G302751621
- UPC #
- 891876002003
- Country of Origin
- China
- Water Heater Application
- Outdoor
- Includes
- 1x 3 Spray Shower Headset 1x 3.5' CSA Certified Gas Regulator and Hose 1x Mounting Hardware 1x Garden Hose Quick Connect and Adapter 1x Product Manual
- Cabinet Material
- Steel
- Voltage
- 3
- Max. Flow Rate
- 1.5 GPM
- Weight
- 12.4
- For Use With
- Water Heater
- Color
- White
Description
The Eccotemp L5 Portable Tankless Water Heater is the number “1” Trusted and Selling CSA Approved portable tankless water heater. With Eccotemp, quality, safety and affordability are always our number one priority. Therefore, the Eccotemp L5 portable tankless water heater continues to set industry safety standards measured by customer satisfaction. The Eccotemp L5 recreational portable tankless water heater is great for heating water instantly while camping, hunting, in your Tiny Home, RV’s, Poolside, Washing Pets, Equestrian, Cleaning Vehicles, Greenhouses or anywhere else that you need instant reliable endless hot water.
With the CSA Approved Eccotemp L5 you not only get a quality tankless water heater but you also get a shower head & hose, gas hose & regulator, free lifetime support, live troubleshooting, scheduled service appointments and a whole team dedicated to helping you enjoy your purchase for years to come. With all the benefits and a rock solid 1 year warranty purchasing the Eccotemp L5 will give you peace of mind.
The Eccotemp L5 was designed for easy effortless use. Simply attach a garden hose and a 20-pound (lb.) propane tank and you are guaranteed to enjoy the luxury of hot water anywhere. You get instant, endless hot water wherever you are. See why thousands of happy customers buy the Eccotemp L5 to make daily tasks much easier. This model includes great features like an electronic ignition powered by 2 "D" cell batteries and a manual GAS and Water flow adjustment to give you the exact amount of hot water needed. This makes it great for off grid or any location where electricity is not readily available.
The ideal operating range for the L5 is 20~80 PSI with a 1.5 GPM flow. For low water flow/pressure situations, Eccotemp recommends the Eccotemp Eccoflo 12-volt pump (purchased separately) & Strainer to give you that extra boost of water power.
The Eccotemp L5 Portable Tankless Water Heater has been tested for use at elevations up to 2000 feet. Installation and use of the Eccotemp L5 Portable Tankless Water Heater above 2000 feet may affect overall product efficiency and performance. Installation and use of the Eccotemp Portable Tankless Water Heater above 5000 feet is not recommended.
• Lightweight, easy to carry, and compact, makes using it for camping, hunting, in your Tiny Home, RV’s, Poolside, Washing Pets, Equestrian, Cleaning Vehicles, Greenhouses or anywhere else that you need instant reliable endless hot water perfect
• Runs on a standard 20 lb. Liquid Propane tank and is equipped with an electronic ignition. Powered by 2 “D” cell batteries, making it ideal for on-the-go
• CSA certified for use in the US and Canada. This tankless water heater meets and exceeds all safety and efficiency requirements according to the DOE
• Features a safety shut-off that is activated when the unit runs longer than 20 minutes or is tilted more than 45 degrees in either direction
• Low pressure activation of 20 PSI and is easy to connect to any standard garden hose
• Rated at 1.5 Gallons per minute (GPM) of hot water output with an achievable temperature range of 50 – 140 degrees Fahrenheit
• Best in class 1-year product warranty, live chat, appointments for product support, self-help guides will give you peace of mind that the Eccotemp L5 will keep you in hot water for years
• What's Included: Eccotemp L5 Portable Tankless Water Heater, 3 spray shower head set, 3 1/2' CSA certified gas regulator and hose, mounting hardware, and garden hose quick connect and adapter
With the CSA Approved Eccotemp L5 you not only get a quality tankless water heater but you also get a shower head & hose, gas hose & regulator, free lifetime support, live troubleshooting, scheduled service appointments and a whole team dedicated to helping you enjoy your purchase for years to come. With all the benefits and a rock solid 1 year warranty purchasing the Eccotemp L5 will give you peace of mind.
The Eccotemp L5 was designed for easy effortless use. Simply attach a garden hose and a 20-pound (lb.) propane tank and you are guaranteed to enjoy the luxury of hot water anywhere. You get instant, endless hot water wherever you are. See why thousands of happy customers buy the Eccotemp L5 to make daily tasks much easier. This model includes great features like an electronic ignition powered by 2 "D" cell batteries and a manual GAS and Water flow adjustment to give you the exact amount of hot water needed. This makes it great for off grid or any location where electricity is not readily available.
The ideal operating range for the L5 is 20~80 PSI with a 1.5 GPM flow. For low water flow/pressure situations, Eccotemp recommends the Eccotemp Eccoflo 12-volt pump (purchased separately) & Strainer to give you that extra boost of water power.
The Eccotemp L5 Portable Tankless Water Heater has been tested for use at elevations up to 2000 feet. Installation and use of the Eccotemp L5 Portable Tankless Water Heater above 2000 feet may affect overall product efficiency and performance. Installation and use of the Eccotemp Portable Tankless Water Heater above 5000 feet is not recommended.
• Lightweight, easy to carry, and compact, makes using it for camping, hunting, in your Tiny Home, RV’s, Poolside, Washing Pets, Equestrian, Cleaning Vehicles, Greenhouses or anywhere else that you need instant reliable endless hot water perfect
• Runs on a standard 20 lb. Liquid Propane tank and is equipped with an electronic ignition. Powered by 2 “D” cell batteries, making it ideal for on-the-go
• CSA certified for use in the US and Canada. This tankless water heater meets and exceeds all safety and efficiency requirements according to the DOE
• Features a safety shut-off that is activated when the unit runs longer than 20 minutes or is tilted more than 45 degrees in either direction
• Low pressure activation of 20 PSI and is easy to connect to any standard garden hose
• Rated at 1.5 Gallons per minute (GPM) of hot water output with an achievable temperature range of 50 – 140 degrees Fahrenheit
• Best in class 1-year product warranty, live chat, appointments for product support, self-help guides will give you peace of mind that the Eccotemp L5 will keep you in hot water for years
• What's Included: Eccotemp L5 Portable Tankless Water Heater, 3 spray shower head set, 3 1/2' CSA certified gas regulator and hose, mounting hardware, and garden hose quick connect and adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.