SmartRemote

  • Mfr # 77010600
  • Zoro # G303077041
product price: 
$
150.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
77010600
Zoro #
G303077041
UPC #
816882022630
Country of Origin
Netherlands

Description

Checking your Mastervolt product has never been easier

The completes any MasterBus or CZone* system. With its good looks and compact size, the is ideal as a remote panel in entry level power systems or as a local device readout in larger systems. Applications include boats, vehicles and stationary systems.

Local device monitoring

Mastervolt products enable intelligent power systems with advanced multi-device monitoring and control. However, in situations where the local device readout is hard to reach or too limited, an entry-level color display for local device monitoring would be ideal. This is where the comes in.

Easy to use

The single-device display is unique in many ways. It communicates with Mastervolt devices**, shows key parameters, allows simple device settings and is fun to use. Checking your batteries, adjusting your shore fuse or controlling your Mastervolt charger/inverter has never been easier.

Easy to install

The display can be panel mounted or may be integrated into a Blue Sea Systems Custom 360 bezel. Connection is easy as 1-2-3: simply click the network cable into a Mastervolt device and off you go.

Features:

  • Full color display for local device monitoring.
  • Displays four key parameters.
  • Control key device functions.
  • CZone* and MasterBus network compatible.
  • Universal, easy mounting.
  • Plug & Play – no configuration, no power supply needed.
  • Blue Sea Systems Custom 360 integration.

Think Global, Act Local... Smart Remote!

(**) supports CombiMaster communication over the MasterBus network. Support for Mastervolt battery chargers, inverters, charger/inverters, MLI batteries and MasterShunt devices is under development.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews