Shop ALLPOINTS
See all product information
Create Account
Sharpener, Grill Toolaccu Sharp
- Mfr # 2802311
- Zoro # G303525887
product price:Â
$
14.69
/ea
Key Features
Abrasive Material
Polypropylene
Length
5-5/8 in
Width
2-3/8 in
Depth (in)
0.625 in
Color
Orange|Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2802311
- Zoro #
- G303525887
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Polypropylene
- Color
- Orange|Blue
- Blade Type
- Single-bevel
Description
Accusharp® Grillsharp{T} Grill Tool Sharpener By Fmp;Color: Orange Body, Blue Finger Guard;Depth: 5/8", 16 Mm;Length: 5-5/8", 143 Mm;Material(S): Polypropylene;Note: Sharpens Single-Bevel Blades;Weight: 0.113 Lb;Width: 2-3/8", 60 Mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.