Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MN-2 RP3
- Zoro #
- G303559639
- UPC #
- -
- Country of Origin
- Germany
- Item
- Colorimeter Reagents - PAN Indicator
- Sub-Category
- Reagents
- Type
- Liquid
- Form
- Liquid
- Range
- Specifications Not Available
- Includes
- 1 Bottle
- For Use With
- Photometer
- Product Type
- Colorimeter Reagents - PAN Indicator
- Concentration
- 0.001
- Chemical Grade
- Lab, Reagent
- Compatible Product Type
- PhotoFlex Colorimeter, Photometers
- Volume
- 60 mL
- REMOVE - Previous PI Node
- Reagents and Refills
- Special Information
- Reagents can be used with PhotoFlex
- Color
- Colorless
- Wire Color
- Colorless
Description
Colorimeter Reagents - PAN Indicator, Concentration 0.001, Chemical Grade Lab, Reagent, Special Information Reagents can be used with PhotoFlex
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.