EDTA, 250g, Powder
- Mfr # E57040-250.0
- Zoro # G303560659
product price:Â
$
83.59
/ea
Key Features
Container Material
Plastic
Container Size
250 g
Shelf Life
18 mo
Solubility
Water
Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E57040-250.0
- Zoro #
- G303560659
- UPC #
- -
- Country of Origin
- China
- Container Material
- Plastic
- Shelf Life
- 18 mo
- Item
- EDTA (Ethylenediaminetetra-acetic Acid, Ferric Sodium Salt)
- Solubility
- Water
- Form
- Powder
- Storage Temp.
- Room Temperature
Dimensions
- Container Size
- 250 g
Description
EDTA (Ethylenediaminetetra-acetic Acid, Ferric Sodium Salt), Container Size 250 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.