Shop WORLD WIDE FITTINGS
See all product information
Create Account
Hex Socket Level Seal Plug
- Mfr # 100PX24
- Zoro # G303653696
product price:Â
$
27.69
/ea
Key Features
Fitting Thread Size 1
1-1/2-11-1/2
Overall Length
0.656
Material
Steel
Hex Size
0.75
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100PX24
- Zoro #
- G303653696
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Thread Size 1
- 1-1/2-11-1/2
- Overall Length
- 0.656
- Hex Size
- 0.75
- Hex Size (mm)
- 19.05
- Overall Length (mm)
- 16.6624
Details
- Material
- Steel
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Weight
- 0.382
- Body Material
- Steel
- Adapter Type
- Plugs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.