Hex Head Pipe Plug
- Mfr # 3159X06
- Zoro # G303655935
product price:Â
$
0.78
/ea
Sold in multiples of 13 for
$10.14
Key Features
Overall Length
0.782
Hex Size
0.688
Material
Steel
Fitting Thread Size 1
3/8-18
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3159X06
- Zoro #
- G303655935
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 0.782
- Hex Size
- 0.688
- Fitting Thread Size 1
- 3/8-18
- Hex Size (mm)
- 17.4752
- Overall Length (mm)
- 19.8628
Details
- Material
- Steel
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1
- NPT
- Weight
- 0.071
- Body Material
- Steel
- Adapter Type
- Caps & Nuts
- End 1 Connection Type
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.