Perky Pet 253 32 oz Oriole Jelly Feeder

  • Mfr # 8386351
  • Zoro # G303679092
product price: 
$
42.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8386351
Zoro #
G303679092
UPC #
78978002531
Country of Origin
China

Description

Features
  • Attracts and feeds
  • Jelly stirrer inside the bottle dispenses the perfect amount of jelly
  • Simply turn the knob on the bottom of the tray to dispense more jelly
  • The purple, weatherproof bottle can hold 32 oz. of grape jelly
  • Bird Type: Oriole
  • Material: Metal
  • Easy to clean
  • Feeder Type: Jelly Bottle
Specifications
  • Dimension: 7.5" H x 7.8" W x 7.8" L
  • Weight: 0.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews