Shop MILWAUKEE TOOL
See all product information
Create Account
Customizable Foam Insert
- Mfr # 48-22-8451
- Zoro # G3037354
product price:Â
$
29.98
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Material
Foam
For Use With
All Packout(TM) Tool Boxes and Tool Cases, Packout(TM) Modular Storage System
Features
Durable Construction Provides Increased Protection for Tools
Height
1 25/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-8451
- Zoro #
- G3037354
- UPC #
- 045242524235
- Country of Origin
- China
Dimensions
- Height
- 1 25/32 in
- Width
- 13 15/64 in
- Length
- 23 7/16 in
- Thickness
- 1.77 in
- Overall Width
- 13 1/4 in
- Overall Height
- 1 3/4 in
- Overall Length
- 23 7/16 in
- Wire Rope Length
- 23 7/16 in
- Fits Chest Size
- Durable Construction Provides Increased Protection for Tools
Description
Foam Insert, Color Black, Compatible Modular System PACKOUT(TM), Compatible with Grainger Part Number 488A56, 488A57, 499M40, Compatible with Manufacturer Model No. 48-22-8424, 48-22-8425, 48-22-8450, Compatible with Product Type Tool Boxes, Tool Cases, Customizable Customizable, Features Durable Construction Provides Increased Protection for Tools, For Use With All Packout(TM) Tool Boxes and Tool Cases, Packout(TM) Modular Storage System, Includes Not Applicable, Material Foam
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.