Shop JEFFREY ALEXANDER
See all product information
Create Account
96 mm Center-to-Center Polished Chrome Pyramid Cairo Cabinet Pull
- Mfr # 595-96PC
- Zoro # G303800175
product price:Â
$
8.65
/ea
Sold in multiples of 2 for
$17.30
Key Features
Material
Zinc
Length
4-13/16"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 595-96PC
- Zoro #
- G303800175
- UPC #
- 843512041211
- Country of Origin
- China
Dimensions
- Length
- 4-13/16"
- Width
- 1/2"
Details
- Finish
- Polished Chrome
- Material
- Zinc
- Includes
- Two 8-32 x 1" and two Break-away Screws (Included)
Description
Reminiscent of the pyramids in Egypt, Cairo's dramatic faceted design meets elegant curves to create a look that reverberates architectural history. The angled profile of this Jeffrey Alexander 4-13/16" overall length Polished Chrome cabinet pull catches the light in just the right way to add grandeur to cabinets. Pair this pull with another pull length and a coordinating pyramid knob in four popular finishes to add astounding beauty to cabinets. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.