160 mm Center-to-Center Matte Black Wheeler Cabinet Pull
- Mfr # 678-160MB
- Zoro # G303800380
product price:Â
$
17.35
/ea
Key Features
Material
Zinc
Length
7-1/2"
Width
7/16 in
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 678-160MB
- Zoro #
- G303800380
- UPC #
- 840002547529
- Country of Origin
- China
- Finish
- Matte Black
- Material
- Zinc
- Includes
- Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
Dimensions
- Length
- 7-1/2"
- Width
- 7/16 in
Description
Controlled lines following a gentle contour result in an enchanting union of beauty and style in Wheeler. This 7-1/2" overall length Matte Black Jeffrey Alexander pull pairs long lines with brilliant angles for an astonishing complement to transitional or traditional cabinetry. Offered in three standard pull lengths and an 18" appliance handle. Pairing this pull with its angled octagon knob in any of the seven finishes available is sure to dress up any kitchen, bath, or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.