Shop JEFFREY ALEXANDER
See all product information
Create Account
96 mm Center-to-Center Polished Chrome Square Marlo Cabinet Pull
- Mfr # 972-96PC
- Zoro # G303800496
product price:Â
$
16.60
/ea
Key Features
Finish
Polished Chrome
Material
Zinc
Length
4-1/2"
Width
1/2 in
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 972-96PC
- Zoro #
- G303800496
- UPC #
- 843512062315
- Country of Origin
- China
Dimensions
- Length
- 4-1/2"
- Width
- 1/2 in
Details
- Finish
- Polished Chrome
- Material
- Zinc
- Includes
- Two 8-32 x 1" and two Break-away Screws (Included)
Description
Jeffrey Alexander's Marlo blends a clean, square shape with a soft, chamfered edge, adaptable to any design scheme in any room. This broad 4-1/2" overall length Polished Chrome pull is available in four other standard pull lengths as well as an appliance handle and pairs confidently with its coordinating knob offered in three different sizes. The multitude of size options in both knobs and pulls, combined with four additional distinctive finishes to choose from, means this modern collection can accommodate almost any project. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.