Shop SIEMENS

Push Button Operator, Blue, Metal Bezel

  • Mfr # 3SU1050-0AB50-0AA0
  • Zoro # G3038977

product price: 
$
13.15
/ea

Key Features

Color
Blue
Bezel Material
Metal
Type of Operator
Flush Button
Action
Momentary
Size
22 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3SU1050-0AB50-0AA0
Zoro #
G3038977
UPC #
804766066894
Country of Origin
China

Dimensions

Size
22 mm
Overall Height
1.16 in
Overall Depth
1.39 in
Panel Cutout Diameter
22 mm
Overall Width
1.16 in
Fits Chest Size
Low Voltage

Details

Item
Flush Push Button
Color
Blue
Bezel Material
Metal
Type of Operator
Flush Button
Action
Momentary
Head Material
Metal
Basic Material
Metal
IP Rating
IP66, IP67, IP69, IP69K
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Standards
REACH, RoHS, WEEE (2012/19/EU)
Features
Low Voltage
Product Type
Push Button Operators
Number of Operators
1
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Number of Indicator Lights
0
Series
3SU
Push Button Style
Flush
Head Color
Blue
Operator Material
Metal
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Operator Illumination
Non-Illuminated

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.