RTA-9300B-BK Mesh Swivel Chair - Black
- Mfr # RTA-9300B-BK
- Zoro # G303904101
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Style
Swivel Task Chair
Height
40 in
Width
16-1/2 in
Depth
18 in
Features
Non-marking Caster, Lightweight; Casters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTA-9300B-BK
- Zoro #
- G303904101
- UPC #
- 858108001142
- Country of Origin
- China
Dimensions
- Height
- 40 in
- Width
- 16-1/2 in
- Depth
- 18 in
- Height Adjustment Type
- Pneumatic
Details
- Style
- Swivel Task Chair
- Features
- Non-marking Caster, Lightweight; Casters
- Includes
- Mounting Hardware
- Number of Casters
- 5
- Seat Color
- Black
- Seat Material
- Fabric
- Assembly Required
- Yes
- Back Style
- Mesh
- Series
- Techni Mobili
- Base Shape
- 5-Star
Description
The Techni Mobili Mesh Swivel Chair provides breathable mesh back support, a contoured fabric seat cushion, and a pneumatic seat height adjustment lever that provides a 4.5 inch seat height range. Dual wheel non-marking casters and a 5-star nylon base provide durable, stable mobility. The sleek contemporary design is both lightweight and robust. COLOR: Black.1 Year Limited Warranty
Dimensions: Length: 16.5" Width: 18" Height: 40"
Dimensions:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.