This item is Discontinued.

This item is Discontinued.
Taye SS1405 14 x 5 in. Stainless Steel Snare Drum (Discontinued)
Mfr #
SS1405
Zoro #
G303923560
UPC # 733665993010
Country of Origin China
Category Drums & Percussion Instruments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS1405
- Zoro #
- G303923560
- UPC #
- 733665993010
- Country of Origin
- China
Description
Snare Drum offers a special kind of tone and timbre, while at the same time, it gives you that sensitivity and response that metal snares are known for. They also have an impressive wide and dynamic tuning range. Tune them down for a big and thick snare sound, or tune them up for some of that aggressive bite.
Features- Stainless Steel Shell
- SideLatch Snare Release
- 2.3mm Triple Flange Hoops
- Great for any drummer
- Size: 14 x 5 in.
- Stainless Steel: Material
- Dimensions: 16" H x 7" W x 16" L
- Weight: 11 lbs