Shop SIEMENS

Push Button Operator, Black, Plastic Bezel

  • Mfr # 3SU1000-0AA10-0AA0
  • Zoro # G3039239

product price: 
$
17.89
/ea

Key Features

Color
Black
Head Material
Plastic
IP Rating
IP66, IP67, IP69, IP69K
Standards
REACH, RoHS, WEEE (2012/19/EU)
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3SU1000-0AA10-0AA0
Zoro #
G3039239
UPC #
804766061905
Country of Origin
China
Item
Flush Push Button
Color
Black
Head Material
Plastic
IP Rating
IP66, IP67, IP69, IP69K
Standards
REACH, RoHS, WEEE (2012/19/EU)
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Action
Maintained
Basic Material
Plastic
Type of Operator
Flush Button
Bezel Material
Plastic
Features
Low Voltage
Product Type
Push Button Operators
Number of Operators
1
Colour front ring
Black
Material front ring
Plastic
Colour button
Black
Switching function latching
Yes
Number of command positions
1
Construction type lens
Round
Type of button
Flat
With front ring
Yes
Maintained Action Release
Push/Pull
Number of Indicator Lights
0
Series
3SU
Head Color
Black
Push Button Style
Flush
Operating Temperature - Maximum
158 Degrees F
Operator Material
Plastic
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Illumination
Non-Illuminated

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm
Overall Height
1.16 in
Overall Depth
1.39 in
Overall Width
1.16 in
Fits Chest Size
Low Voltage

Description

Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.