Shop SIEMENS
See all product information
Create Account
Push Button Operator, Red, Metal Bezel
- Mfr # 3SU1050-0AA20-0AA0
- Zoro # G3039333
product price:Â
$
17.19
/ea
Key Features
Color
Red
Standards
REACH, RoHS, WEEE (2012/19/EU)
Type of Operator
Flush Button
Size
22 mm
Action
Maintained
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3SU1050-0AA20-0AA0
- Zoro #
- G3039333
- UPC #
- 804766066771
- Country of Origin
- China
- Item
- Flush Push Button
- Color
- Red
- Standards
- REACH, RoHS, WEEE (2012/19/EU)
- Type of Operator
- Flush Button
- Action
- Maintained
- NEMA Rating
- 1, 12, 2, 3, 3R, 4, 4X
- Head Material
- Metal
- Basic Material
- Metal
- Bezel Material
- Metal
- IP Rating
- IP66, IP67, IP69, IP69K
- Features
- Low Voltage
- Product Type
- Push Button Operators
- Number of Operators
- 1
- Maintained Action Release
- Push/Pull
- Head Color
- Red
- Operator Illumination
- Non-Illuminated
- NEMA Enclosure Rating
- 1, 12, 13, 2, 3, 3R, 4, 4X
- Operator Material
- Metal
- Number of Indicator Lights
- 0
- Push Button Style
- Flush
- Hazardous Location Specification
- Not Rated
- Series
- 3SU
- Operating Temperature - Minimum
- -13 Degrees F
- Operating Temperature - Maximum
- 158 Degrees F
Dimensions
- Size
- 22 mm
- Panel Cutout Diameter
- 22.3 mm
- Overall Height
- 1.16 in
- Overall Depth
- 1.39 in
- Overall Width
- 1.16 in
- Fits Chest Size
- Low Voltage
Description
Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.