Shop SIEMENS

Push Button Operator, Black, Plastic Bezel

  • Mfr # 3SU1000-1BD10-0AA0
  • Zoro # G3039519

product price: 
$
24.19
/ea

Key Features

Color
Black
IP Rating
IP66, IP67, IP69, IP69K
Bezel Material
Plastic
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
40mm Mushroom Head
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3SU1000-1BD10-0AA0
Zoro #
G3039519
UPC #
804766062391
Country of Origin
China

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Overall Width
1.57 in
Overall Height
1.08 in
Overall Depth
1.39 in
Fits Chest Size
Low Voltage

Details

Item
Mushroom Head Push Button
Color
Black
IP Rating
IP66, IP67, IP69, IP69K
Bezel Material
Plastic
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
40mm Mushroom Head
Action
Momentary
Head Material
Plastic
Basic Material
Plastic
Standards
REACH, RoHS, WEEE (2012/19/EU)
Features
Low Voltage
Product Type
Push Button Operators
Number of Operators
1
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated
Push Button Style
Mushroom Head
Operating Temperature - Minimum
-13 Degrees F
Operator Illumination
Non-Illuminated
Head Color
Black
Series
3SU
Operator Material
Plastic
Operating Temperature - Maximum
158 Degrees F

Description

Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.