Shop PORTA-KING
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Electric Kit
- Mfr # MODKITVK1-16x20-W
- Zoro # G304067584
product price:Â
$
3,371.99
/ea
Key Features
Accessory Availability
Only Available with Office Purchase
Compatible Brand and Series
Porta-King Building Systems
Light Fixture Length
4 ft
Light Switch Color
White
Electrical Outlet/Cover Plate Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MODKITVK1-16x20-W
- Zoro #
- G304067584
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Light Fixture Length
- 4 ft
- Light Fixture Width
- 2 ft
Details
- Item
- Modular Electric Kit
- Accessory Availability
- Only Available with Office Purchase
- Compatible Brand and Series
- Porta-King Building Systems
- Light Switch Color
- White
- Electrical Outlet/Cover Plate Color
- White
- Number of Light Switches
- 1
- Includes Cover Plate
- Yes
- Receptacle Type
- Duplex
- Lighting Technology
- LED
- Pre-Wired
- No
- Wire Connection Type
- Screw Terminals
- Number of Breaker Boxes
- 1
- Standards
- UL Listed
- Number of Outlets
- 0
- Compatible Product Type
- 16 ft x 20 ft Porta-King In-Plant Offices
- Current
- 15 A
- Product Type
- Modular Wiring Kit
- Includes
- Electrical Schematic, Light Fixture, Modular Connections
- Number of Fixtures
- 3
- Voltage
- 115V AC
Description
Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, LED, Electrical Outlet/Cover Plate Color White, Light Switch Color White, Includes Electrical Schematic, Light Fixture, Modular Connections, 115 V AC, Number of Fixtures 3, Current 15 A, Compatible Brand and Series Porta-King Building Systems, Standards UL Listed, Includes Cover Plate Yes, Accessory Availability Only Available with Office Purchase, Nominal Voltage 115 V AC, Pre-Wired No, Duplex, Screw Terminals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.