PID Temperature Controller, Analog, 5 VA
- Mfr # PXU20030
- Zoro # G304104760
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
100-240V AC
DIN Size
1/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PXU20030
- Zoro #
- G304104760
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- PID Temperature Controller
- Digital/Analog
- Analog
- Sensor Type
- B, E, J, K, L, N, R, RTD, S, T, TXK, U
- Description/Special Features
- 2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
- Voltage
- 100-240V AC
- Input Voltage
- 100V AC to 240V AC
- Output
- Logic/SSR
- Temp. Range
- Dependent on Sensor Type
- Control Mode
- PID
- Amps
- 0 to 25mA AC
- Proportional Band
- 0 to 9999%
- Control Period
- 100 msec
- Hysteresis
- Programmable
- Accuracy
- +/-0.3% of Span, +1 Degrees C @ 25 Degrees C
- Setting Accuracy
- +/-0.3% of Span, +1 Degrees C @ 25 Degrees C
- Power Consumption
- 5 VA
- Standards
- CE, Emission CISPR 11 Class A, EN 61010-1, EN 61326-1, RoHS, UL File No. E179259
- Alarms
- (2) Relays, Alarm Form A or Form C
- Product Type
- PID Temperature Controller
- Current
- 0-50 mA, 4-20 mA
- Display Type
- Analog
Dimensions
- DIN Size
- 1/8
- Length
- 3 3/4 in
- Width
- 1.89 in
- Depth
- 3.27 in
- Overall Length
- 3 3/4 in
- Overall Width
- 1 7/8 in
- Overall Height
- 3 3/4 in
- Wire Rope Length
- 3 3/4 in
Description
PID Temperature Controller, Analog, B, E, J, K, L, N, R, RTD, S, T, TXK, U Sensor Type, DIN Size 1/8, Input Voltage 100 to 240V AC, Output Logic/SSR, Temp. Range Dependent on Sensor Type, Control Mode PID, 0 to 25mA AC Amps, Length 3.77 in, Width 1.89 in, Depth 3.27 in, Control Period 100 msec, 2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs, Hysteresis Programmable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.