Shop BOSCH
Create Account
GOP40-30B 120V StarlockPlus Oscillating Multi-Tool Kit
- Mfr # 2495125
- Zoro # G304108294
product price:Â
$
332.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2495125
- Zoro #
- G304108294
- UPC #
- 346480139
- Country of Origin
- China
Description
The Oscillating Tool Kit has a powerful 4 Amp motor that provides strong performance for cutting & sanding. Oscillating tool system allows users to set the depth or height for accurate repeatability.
Features- Cord Length: 13'
- StarlockPlus
- Corded
- Voltage: 120 volts
- Amps: 4 amps
- Maximum Speed: 20,000 opm
- Number of Speeds: Variable
- UL Listed
- Case Included
- Includes: 1-1/4" plunge blade,1-1/4" Xtra-Clean plunge blade, 3-1/2" segment blade, sanding pad, sanding sheets, accessory box, and carrying bag
- StarlockPlus 3-D tool-accessory interface, best-in-class grip means more torque transfer
- Accomplish flush-cutting, plunge-cutting, sanding, grinding, and many other tasks
- Dynamic accessory range utilizes all Starlock and StarlockPlus accessories
- 3.0 degree oscillating arc for better accessory utilization and increased productivity
- Snap-in toolless accessory attachment and release lever, no-touch, easy release of blade, no more burned fingers
- LED light for illumination in dark work areas
- Flush cutting, ideal for flush cuts such as doorjambs cuts using various plunge or segment blades
- Constant Response circuitry, maintains the desired speed under load
- Compact build
- Suitable for flush-cutting, plunge cutting, sanding, grinding, grout removal, scraping & more, this tool has a variable speed so you can match the speed to your application for the desired results your job demands
- Dimension: 11" H x 15.5" W x 4.75" L
- Weight: 7.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.